U-BOAT-ALUMINUM 22.5 X 48 OPEN DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

U-BOAT-ALUMINUM 22.5 X 48 OPEN DECK

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES273290
  • Mfr. Model # 273290
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.5 lbs

Technical Specs

  • Handle Type Aluminum
  • Load Capacity 1,750 lbs.
  • Overall Height 66"
  • Includes (2) Handles
  • Overall Length 49"
  • Overall Width 23-3/4"
  • Frame Material Aluminum
  • Caster Wheel Dia. 5"
  • Deck Width 22-1/2"
  • Caster Wheel Width 1-1/4"
  • Deck Length 49"
  • Deck Height 9-1/2"
  • Number of Caster Wheels 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list