Skip Content
U-BOAT-ALUMINUM 18 X 63 SOLID DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U-BOAT-ALUMINUM 18 X 63 SOLID DECK

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES273299
  • Mfr. Model # 273299
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Handle Type Aluminum
  • Load Capacity 1,200 lbs.
  • Overall Height 60"
  • Includes (2) Handles
  • Caster Wheel Dia. 8"
  • Overall Width 18"
  • Frame Material Aluminum
  • Overall Length 63"
  • Deck Width 18"
  • Deck Length 63"
  • Deck Height 11-1/4"
  • Number of Caster Wheels 6
  • Caster Wheel Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list