Skip Content
U-BOAT-ALUMINUM 16 X 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

U-BOAT-ALUMINUM 16 X 60

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES273296
  • Mfr. Model # 273296
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.5 lbs

Technical Specs

  • Handle Type Aluminum
  • Load Capacity 1,750 lbs.
  • Includes (2) Handles
  • Overall Height 14"
  • Overall Width 17"
  • Frame Material Aluminum
  • Overall Length 63"
  • Caster Wheel Dia. 6"
  • Deck Length 63"
  • Deck Width 16"
  • Deck Height 9-1/2"
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list