Skip Content
Truck,Hand,800 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Truck,Hand,800 Lb

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6W858
  • Mfr. Model # 6W858
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1946
  • Shipping Weight 39.0 lbs

Product Details

Red powder coat finish. Steel hub with steel ball bearings.

Technical Specs

  • Colour Red
  • Finish Rust-Resistant Powder Coated
  • Item Hand Truck
  • Material Steel
  • Load Capacity 800 lbs.
  • Overall Height 50-1/2"
  • Overall Width 20-1/2"
  • Wheel Diameter 10"
  • Noseplate Width 14"
  • Wheel Type Solid
  • Wheel Width 2-3/4"
  • Wheel Material Rubber
  • Noseplate Depth 8"
  • Hand Truck Handle Type Continuous Frame Dual Pin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list