Skip Content
Truck,Hand,500 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Truck,Hand,500 Lb

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3W481
  • Mfr. Model # 3W481
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1947
  • Shipping Weight 34.0 lbs

Product Details

Continuous frame flow handle hand truck. Red powder coat finish. Steel hub with steel ball bearings.

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Material Steel
  • Item Stair Climbing Hand Truck
  • Load Capacity 500 lbs.
  • Overall Width 20"
  • Overall Height 46"
  • Wheel Type Semi-Pneumatic
  • Powered By Manual
  • Wheel Diameter 10"
  • Wheel Width 2-3/4"
  • Noseplate Depth 8"
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Noseplate Width 14"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list