Skip Content
Trades Cart,330 lbs,38 in.x19 in.x34 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Trades Cart,330 lbs,38 in.x19 in.x34 in.

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB6180BLA
  • Mfr. Model # 6180BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1917
  • Shipping Weight 50.309 lbs

Product Details

Utility trades cart, 330 pound capacity, four compartmentalized boxes, 300 pound total weight capacity (100 pounds per shelf), flat surface at ergonomic height provides convenient work area, lockable storage.

Technical Specs

  • Number of Shelves 4
  • Item Trades Carts
  • Load Capacity 330 lbs.
  • Overall Length 38"
  • Overall Width 19-1/5"
  • Capacity per Shelf 150 lbs.
  • Caster Dia. 5"
  • Colour Black
  • Includes 2 parts boxes and 4 parts bins
  • Material Polypropylene
  • Caster Type (2) Rigid, (2) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list