Skip Content
Towabl Tlt Truck,2100lb,73-1/4"x33-7/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Towabl Tlt Truck,2100lb,73-1/4"x33-7/16"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1316-41BLA
  • Mfr. Model # 1316-41BLA
  • UNSPSC # 24101510
  • CATALOGUE PAGE # 1935
  • Shipping Weight 178.0 lbs

Product Details

Utility tilt truck. For bulky medium to heavyweight materials. Sturdy, plastic construction. Constant force design for even, controlled dumping by 1 person. Will not rust chip or peel: resists dents. Inset wheels. Smooth plastic surface is easy to clean.

Technical Specs

  • Includes Heavy-Duty Tow Bar and Hitch Pin
  • Caster Dia. 6"
  • Colour Black
  • Item Towable Tilt Truck
  • Load Capacity 2100 lbs.
  • Optional Lid Mfr. No. 1317
  • Overall Height 43.8"
  • Overall Width 33-1/2"
  • Overall Length 72.2"
  • Frame Material Metal
  • Wheel Type Pneumatic
  • Caster Type Swivel
  • Wheel Material Vulcanized Rubber
  • Container Material Plastic
  • Wheel Diameter 16"
  • Volume Capacity 1 cu. yd.
  • Handle Included Yes
  • Caster Material Polyurethane
  • Handle Height 40-1/2"
  • Mobility Option Towable/Manual
  • Container Height 46-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list