Tool Box Dolly W/Handle,275 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Tool Box Dolly W/Handle,275 lb.

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHL-CART
  • Mfr. Model # CHL-CART
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 400
  • Shipping Weight 17.8 lbs

Technical Specs

  • Colour Blue
  • Item Folding Hand Truck
  • Material Steel
  • Overall Depth 32"
  • Load Capacity 275 lbs.
  • Overall Height 43"
  • Wheel Diameter 2"
  • Wheel Type Rubber
  • Overall Width 19-1/2"
  • Wheel Material Rubber
  • Noseplate Depth 32"
  • Noseplate Width 19-1/2"