Skip Content
Tlt Truck,1250lb,72-1/4"x43-3/4"x33-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Tlt Truck,1250lb,72-1/4"x43-3/4"x33-1/2"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1315BLA
  • Mfr. Model # 1315BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1935
  • Shipping Weight 111.0 lbs

Product Details

Utility tilt truck. For bulky medium to heavyweight materials. Sturdy, plastic construction. Constant force design for even, controlled dumping by 1 person. Will not rust chip or peel: resists dents. Inset wheels. Smooth plastic surface is easy to clean.

Technical Specs

  • Caster Dia. 5"
  • Colour Black
  • Item Tilt Truck
  • Optional Lid Mfr. No. 1317
  • Load Capacity 1250 lbs.
  • Overall Width 33-1/2"
  • Overall Height 43.8"
  • Caster Type Swivel
  • Overall Length 72.2"
  • Container Material Plastic
  • Wheel Diameter 12"
  • Volume Capacity 1 cu. yd.
  • Handle Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List