Skip Content
Tlt Truck,1250lb,33-1/2"x70-3/4"x42-1/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Tlt Truck,1250lb,33-1/2"x70-3/4"x42-1/4"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9T15BLA
  • Mfr. Model # 9T15BLA
  • UNSPSC # 24101510
  • CATALOGUE PAGE # 1935
  • Shipping Weight 139.375 lbs

Product Details

TILT TRUCK UTILITY DUTY

Technical Specs

  • Caster Dia. 5"
  • Colour Black
  • Item Tilt Truck
  • Load Capacity 1250 lbs.
  • Overall Length 33-1/2"
  • Optional Lid Mfr. No. 9T23
  • Overall Height 70-3/4"
  • Overall Width 42-1/4"
  • Frame Material Structural Foam
  • Caster Type Swivel
  • Volume Capacity 1 cu. yd.
  • Wheel Diameter 12"
  • Wheel Type Durable molded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list