Tilting Fork Hand Truck,800 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Tilting Fork Hand Truck,800 lb.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2LRL9
  • Mfr. Model # 2LRL9
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1947
  • Shipping Weight 30.0 lbs

Product Details

Dual handle. Locks into place.

Technical Specs

  • Colour Red
  • Includes Shoe Lock
  • For Use With Bags, Irregular Cargo
  • Finish Powder Coated
  • Item Tilting Fork Hand Truck
  • Overall Depth 29-1/4"
  • Load Capacity 800 lbs.
  • Overall Height 54"
  • Material Steel
  • Overall Width 25-1/2"
  • Wheel Type Rubber
  • Wheel Material Rubber
  • Wheel Diameter 10"
  • Wheel Width 2-3/4"
  • Hand Truck Handle Type Dual Handle
  • Noseplate Width 17-3/4"
  • Noseplate Depth 14-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list