Skip Content
Discontinued with Replacement
Tilting Fork Hand Truck,600 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Tilting Fork Hand Truck,600 lb.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2LRL8
  • Mfr. Model # 2LRL8
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1947
  • Shipping Weight 30.0 lbs
Suggested Replacement Product
Tilting Fork Hand Truck,1000 lb.

Your Price: NA

Product Details

Dual handle. Locks into place.

Technical Specs

  • For Use With Bags, Irregular Cargo
  • Includes Shoe Lock
  • Finish Powder Coated
  • Item Tilting Fork Hand Truck
  • Colour Red
  • Material Steel
  • Overall Height 54"
  • Overall Width 25-1/2"
  • Overall Depth 29-1/4"
  • Load Capacity 600 lbs.
  • Wheel Diameter 10"
  • Wheel Type Pneumatic
  • Wheel Width 4"
  • Noseplate Width 17-3/4"
  • Hand Truck Handle Type Dual Handle
  • Noseplate Depth 14-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list