Skip Content
Tilt Truck Lid,Gray,Hinged,46-1/2 In. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Tilt Truck Lid,Gray,Hinged,46-1/2 In. L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21VK52
  • Mfr. Model # 21VK52
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Gray
  • Item Tilt Truck Lid
  • Material Polyethylene
  • Overall Length 46-1/2''
  • Overall Height 2-1/2"
  • Lid Type Hinged
  • Fits Container Size 0.6 cu. yd.
  • Overall Width 31-1/2''

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list