Skip Content
Tilt Truck,HD Towable,1 cu yd,2100 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Tilt Truck,HD Towable,1 cu yd,2100 lb

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21VK38
  • Mfr. Model # 21VK38
  • UNSPSC # 24101510
  • CATALOGUE PAGE # 1935
  • Shipping Weight 116.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Includes Removable Push Handle
  • Item Tilt Truck
  • Colour Black
  • Load Capacity 2,100 lbs.
  • Overall Height 44-3/4"
  • Overall Length 77"
  • Overall Width 36"
  • Wheel Type Rubber/Pneumatic
  • Caster Type (2) Swivel
  • Wheel Diameter 16"
  • Frame Material Steel
  • Volume Capacity 1 cu. yd.
  • Optional Lid Mfg. No. 21VK31

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list