Skip Content
Tilt Truck,850 lbs.,73 in.x42 in.x32 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Tilt Truck,850 lbs.,73 in.x42 in.x32 in.

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTDT100LD-YELLOW
  • Mfr. Model # TDT100LD-YELLOW
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Caster Dia. 4"
  • Colour Yellow
  • Load Capacity 850 lbs.
  • Optional Lid No
  • Item Tilt Truck
  • Overall Length 73"
  • Overall Height 42"
  • Overall Width 32"
  • Wheel Type Solid Rubber
  • Wheel Material Solid Rubber
  • Caster Type Swivel
  • Caster Material Phenolic
  • Wheel Diameter 10"
  • Container Material Polyethylene
  • Volume Capacity 1 cu. yd.
  • Includes Steel tubular push handle
  • Frame Material Rust Resistant Powder Coated Frame
  • Handle Height 36"
  • Mobility Option Manual
  • Handle Included Yes
  • Container Height 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list