Skip Content
Tilt Truck,850 lbs.,73 in.x42 in.x32 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Tilt Truck,850 lbs.,73 in.x42 in.x32 in.

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTDT100LD-BLACK
  • Mfr. Model # TDT100LD-BLACK
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Colour Black
  • Caster Dia. 4"
  • Item Tilt Truck
  • Load Capacity 850 lbs.
  • Optional Lid No
  • Overall Height 42"
  • Overall Length 73"
  • Overall Width 32"
  • Wheel Type Solid Rubber
  • Caster Type Swivel
  • Wheel Material Solid Rubber
  • Caster Material Phenolic
  • Container Material Polyethylene
  • Volume Capacity 1 cu. yd.
  • Wheel Diameter 10"
  • Includes Steel tubular push handle
  • Frame Material Rust Resistant Powder Coated Frame
  • Handle Height 36"
  • Container Height 42"
  • Handle Included Yes
  • Mobility Option Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list