Skip Content
Tilt Truck,850 lbs.,62 in.x35 in.x28 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Tilt Truck,850 lbs.,62 in.x35 in.x28 in.

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTDT50MD-RED
  • Mfr. Model # TDT50MD-RED
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Red
  • Load Capacity 850 lbs.
  • Item Tilt Truck
  • Overall Height 35"
  • Optional Lid No
  • Overall Length 62"
  • Overall Width 28"
  • Wheel Material Solid Rubber
  • Wheel Type Solid Rubber
  • Caster Type Swivel
  • Wheel Diameter 10"
  • Caster Material Glass-Filled Nylon
  • Volume Capacity 1/2 cu. yd.
  • Container Material Polyethylene
  • Includes Steel tubular push handle
  • Frame Material Rust Resistant Powder Coated Frame
  • Handle Height 36"
  • Handle Included Yes
  • Mobility Option Manual
  • Container Height 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list