Skip Content
Tilt Truck,850 lbs.,60-1/2"x38-5/8"x28" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Tilt Truck,850 lbs.,60-1/2"x38-5/8"x28"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1305BLA
  • Mfr. Model # 1305BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1935
  • Shipping Weight 77.0 lbs

Product Details

Utility tilt truck. For bulky medium to heavyweight materials. Sturdy, plastic construction. Constant force design for even, controlled dumping by 1 person. Will not rust chip or peel: resists dents. Inset wheels. Easy to clean. Optional lid available.

Technical Specs

  • Caster Dia. 5"
  • Colour Black
  • Item Tilt Truck
  • Load Capacity 850 lbs.
  • Optional Lid Mfr. No. 1307
  • Overall Height 38.6"
  • Overall Length 60.5"
  • Overall Width 28"
  • Wheel Type Vulcanized Rubber
  • Frame Material Steel
  • Wheel Material Vulcanized Rubber
  • Caster Type Swivel
  • Wheel Diameter 10"
  • Container Material High Density Polyethylene
  • Volume Capacity 1/2 cu. yd.
  • Includes Steel Side Rails
  • Caster Material Polyolefin
  • Handle Included Yes
  • Handle Height 32-1/8
  • Container Height 38"
  • Mobility Option Manual

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list