Skip Content
Tilt Truck,700 lbs.,58 in.x26 in.x41 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Tilt Truck,700 lbs.,58 in.x26 in.x41 in.

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB564210BLA
  • Mfr. Model # 564210BLA
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Colour Black
  • Item Tilt Truck
  • Load Capacity 700 lbs.
  • Overall Width 41"
  • Overall Length 58"
  • Overall Height 26"
  • Wheel Type Pneumatic
  • Wheel Material Vulcanized Rubber
  • Wheel Diameter 20"
  • Container Material High Density Polyethylene
  • Handle Height 25"
  • Container Height 28-1/4"
  • Volume Capacity 7-1/2 cu. yd.
  • Handle Included Yes
  • Frame Material Structural Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list