Skip Content
Tilt Truck,2,300 lbs,81-1/4"x50"x55-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Tilt Truck,2,300 lbs,81-1/4"x50"x55-1/2"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1046BLA
  • Mfr. Model # 1046BLA
  • UNSPSC # 24101510
  • CATALOGUE PAGE # 1935
  • Shipping Weight 231.4 lbs

Product Details

Utility tilt truck. For bulky medium to heavyweight materials. Sturdy, plastic construction. Constant force design for even, controlled dumping by 1 person. Will not rust chip or peel: resists dents. Inset wheels. Smooth plastic surface is easy to clean.

Technical Specs

  • Caster Dia. 4"
  • Item Tilt Truck
  • Colour Black
  • Load Capacity 2300 lbs.
  • Overall Height 50"
  • Overall Width 55-1/2"
  • Overall Length 81-1/4"
  • Container Material High Density Polyethylene
  • Wheel Diameter 10"
  • Volume Capacity 2-1/2 cu. yd.
  • Caster Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list