Tilt Truck,1,250 lbs.,73"x43"x32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tilt Truck,1,250 lbs.,73"x43"x32"

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTDT100MD-BLUE
  • Mfr. Model # TDT100MD-BLUE
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Item Tilt Truck
  • Overall Height 43"
  • Overall Length 73"
  • Optional Lid No
  • Overall Width 32"
  • Wheel Type Solid Rubber
  • Wheel Material Solid Rubber
  • Caster Material Glass-Filled Nylon
  • Wheel Diameter 10"
  • Includes Steel tubular push handle
  • Handle Height 36"
  • Container Height 43"
  • Handle Included Yes
  • Mobility Option Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list