THREAD SEALANT 567 PST HIGH TEMP 250ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THREAD SEALANT 567 PST HIGH TEMP 250ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT2087069
  • Mfr. Model # 2087069
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Application General Purpose Instant Thread Sealant
  • Colour Off-White
  • Container Type Tube
  • For Use With 7471(TM) and 7649(TM) If Needed
  • Item Thread Sealant High Temp
  • Viscosity 280,000 to 800,000 cP
  • Chemical Type Methacrylate Ester
  • Size 250mL
  • Liquid Pressure Range 10,000 PSI
  • Strength Low
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • Specific Gravity 1.15
  • Gas Pressure Range 10,000 PSI
  • Begins to Harden 30 min.
  • Standards NSF/ANSI-61 Certified
  • Application Temp. Range -65 Degrees F - 450 Degrees F
  • Performance Temp. Range -65 Degrees F - 450 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list