Skip Content
THREAD SEALANT 577 COARSE THREADS 50ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREAD SEALANT 577 COARSE THREADS 50ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT2068749
  • Mfr. Model # 2068749
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.084 lbs

Technical Specs

  • Application General Purpose Instant Thread Sealant
  • Colour Yellow
  • Container Type Tube
  • Item Thread Sealant
  • Size 50mL
  • For Use With 7471(TM) and 7649(TM) If Needed
  • Chemical Type Dimethacrylate Ester
  • Viscosity 70,000 to 130,000 cP
  • Specific Gravity 1.2
  • Full Cure 24 hr.
  • Liquid Pressure Range 10,000 PSI
  • Strength Medium
  • Performance Temp. Range -65 Degrees F - 300 Degrees F
  • Flash Point 110 Degrees C
  • Gas Pressure Range 10,000 PSI
  • Begins to Harden 30 min.
  • Standards NSF(R) Category P1
  • Application Temp. Range -65 Degrees F - 450 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list