Skip Content
Table Mover,48 x 36,Caster Dia 8 In close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Table Mover,48 x 36,Caster Dia 8 In

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM30F007
  • Mfr. Model # 30F007
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Finish Plastic Vinyl Coat
  • Colour Red
  • Includes (2) Uprights
  • Load Capacity 1,000 lbs.
  • Item Table Mover
  • Overall Height 52-1/4"
  • Overall Length 48"
  • Caster Material Pneumatic
  • Caster Type (2) Fixed and (2) Swivel With Brake
  • Overall Width 36"
  • Caster Width 2-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list