Skip Content
Table Mover,48 x 32-3/4,Caster Dia 6 In close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Table Mover,48 x 32-3/4,Caster Dia 6 In

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM30F003
  • Mfr. Model # 30F003
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Technical Specs

  • Finish Plastic Vinyl Coat
  • Includes (2) Uprights
  • Item Table Mover
  • Overall Height 51-1/4"
  • Load Capacity 1,600 lbs.
  • Overall Length 48"
  • Caster Material Phenolic
  • Overall Width 20-1/2"
  • Caster Type (2) Fixed and (2) Swivel With Brake
  • Caster Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list