Skip Content
Table Mover,48 x 24,4 Swivel Casters close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Table Mover,48 x 24,4 Swivel Casters

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM30F006
  • Mfr. Model # 30F006
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Finish Plastic Vinyl Coat
  • Load Capacity 1,600 lbs.
  • Includes (2) Uprights
  • Item Table Mover
  • Overall Height 51-1/4"
  • Overall Length 48"
  • Overall Width 32-3/4"
  • Caster Type (4) Swivel With Brake
  • Caster Material Phenolic
  • Caster Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list