TYVEK VEND PACKED STYLE 122 MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TYVEK VEND PACKED STYLE 122 MD

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY122SWHMD25PI
  • Mfr. Model # TY122SWHMD25PI
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item DuPont Tychem Thermopro Coverall
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Colour White
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Inseam 28"
  • Fits Chest Size 36-3/4" - 40-1/4"
  • Fits Waist Size na
  • Fabric Weight 1.2 oz./sq. yd.
  • Ankle Style Elastic
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list