TYVEK VEND PACKED STYLE 122 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TYVEK VEND PACKED STYLE 122 3XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY122SWH3X25PI
  • Mfr. Model # TY122SWH3X25PI
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.775 lbs

Technical Specs

  • Colour White
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Item DuPont Tychem Thermopro Coverall
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Fabric Weight 1.2 oz./sq. yd.
  • Fits Chest Size 49-1/4" - 52-3/4"
  • Inseam 31-1/2"
  • Fits Waist Size na
  • Cuff Style Elastic
  • Ankle Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list