Skip Content
TYVEK VEND PACKED STYLE 120 LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TYVEK VEND PACKED STYLE 120 LG

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY120SWHLG25PI
  • Mfr. Model # TY120SWHLG25PI
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Item DuPont Tychem Thermopro Coverall
  • Size Large
  • Colour White
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Fabric Weight 1.2 oz./sq. yd.
  • Fits Chest Size 39-3/4" - 43-1/4"
  • Inseam 29-1/2"
  • Fits Waist Size na
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list