Skip Content
Discontinued with Replacement
TYVEK VEND PACKED STYLE 120 7XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TYVEK VEND PACKED STYLE 120 7XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY120SWH7X25PI
  • Mfr. Model # TY120SWH7X25PI
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.775 lbs
Suggested Replacement Product
COVERALL,WHITE,OPEN CUFF,SERGED,7X-LARGE

Your Price: NA

Technical Specs

  • Colour White
  • Item DuPont Tychem Thermopro Coverall
  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Fabric Weight 1.2 oz./sq. yd.
  • Fits Chest Size 61-3/4" - 65-1/4"
  • Inseam 36"
  • Cuff Style Open
  • Fits Waist Size na

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list