Skip Content
TYVEK VEND PACKED STYLE 120 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TYVEK VEND PACKED STYLE 120 2XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY120SWH2X25PI
  • Mfr. Model # TY120SWH2X25PI
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Material Tyvek(R) - Patented Flash-Spun Polyethylene Fabric
  • Size 2X-Large
  • Item DuPont Tychem Thermopro Coverall
  • Colour White
  • Seam Style Serged
  • Standards ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Closure Type Zipper
  • Fabric Weight 1.2 oz./sq. yd.
  • Fits Waist Size na
  • Fits Chest Size 45-1/4" - 48-3/4"
  • Inseam 31"
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list