Skip Content
TYROLIT ABRASIVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYROLIT ABRASIVES

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT51838
  • Mfr. Model # 51838
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 556
  • Shipping Weight 0.11 lbs

Technical Specs

  • Grit 46
  • Material Aluminum Oxide
  • Application Steel
  • Max. RPM 12,200
  • Diamond Knockout No
  • Thickness 1/16"
  • Wheel Specifications A46SBFKA
  • Wheel Type 1
  • Diameter 5"
  • Arbor Hole 7/8"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 46

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list