Skip Content
TYRE MARQUE RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYRE MARQUE RED

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK51422
  • Mfr. Model # 51422
  • UNSPSC # 60121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Features Lead-Free, Zinc-Free Marks Can Be Painted Over, Brighter, Smear-Resistant Color, 400 Degrees F Flash Point, 1 Specific Gravity
  • Colour Red
  • Item Tire Marker
  • Material Wax
  • Standards OSHA
  • Size 1/2"W x 4-5/8"L
  • Used For Temporary Marking of Tires and Marks on Wet or Cold Surfaces
  • Operating Temp. -20 - 130 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list