Skip Content
TYPE W CRIMPING DIE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE W CRIMPING DIE,WHITE

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22P157
  • Mfr. Model # 22P157
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Crimping
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 Series
  • Cable Range 250 - 300 kcmil
  • Item Type W Crimping Die
  • Colour Code White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list