Skip Content
TYPE W CRIMPING DIE,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE W CRIMPING DIE,RED

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22P155
  • Mfr. Model # 22P155
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 Series
  • Item Type W Crimping Die
  • Cable Range 350 kcmil
  • Application Crimping
  • Colour Code Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list