Skip Content
TYPE W CRIMPING DIE,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE W CRIMPING DIE,GRAY

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22P153
  • Mfr. Model # 22P153
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Crimping
  • Item Type W Crimping Die
  • Colour Code Gray
  • Cable Range 4 AWG
  • For Use With MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 Series

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list