Skip Content
TYPE U CRIMPING DIE,2/0 AWGTO300 KC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE U CRIMPING DIE,2/0 AWGTO300 KC

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22P171
  • Mfr. Model # 22P171
  • UNSPSC # 27112820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Cable Range 2/0 AWG - 300 kcmil
  • For Use With Y35,Y39,Y750,Y45,Y46, PAT750, PAT46
  • Item Type U Crimping Die
  • Application Crimping

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list