TYPE L,SOFT COIL,WATER,3/4IN.X100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE L,SOFT COIL,WATER,3/4IN.X100FT

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WTG1
  • Mfr. Model # 4WTG1
  • UNSPSC # 31231302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.55 lbs

Technical Specs

  • Item Coil
  • Outside Dia. 7/8"
  • Length 100 ft.
  • Standards ASTM B88,B306,B280, & B819
  • Copper Tube Type Type L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list