Skip Content
TYPE L,SOFT COIL,WATER,3/4IN.X 60FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE L,SOFT COIL,WATER,3/4IN.X 60FT

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3P668
  • Mfr. Model # 3P668
  • UNSPSC # 31231302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.3 lbs

Technical Specs

  • Length 60 ft.
  • Item Coil
  • Outside Dia. 7/8"
  • Standards ASTM Specification B88
  • Copper Tube Type Type L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list