Skip Content
TYPE L,HARD LENGTH,1/4 IN.X 10FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TYPE L,HARD LENGTH,1/4 IN.X 10FT.

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WTH2
  • Mfr. Model # 4WTH2
  • UNSPSC # 31231302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Item Tube
  • Length 10 ft.
  • Outside Dia. 3/8"
  • Standards ASTM B88,B306,B280, & B819
  • Copper Tube Type Type L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list