TYPE K,HARD LENGTH,1 1/2 10FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE K,HARD LENGTH,1 1/2 10FT.

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WTR8
  • Mfr. Model # 4WTR8
  • UNSPSC # 31231302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Item Tube
  • Length 10 ft.
  • Outside Dia. 1-5/8"
  • Standards ASTM B88,B306,B280, & B819
  • Copper Tube Type Type K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list