Skip Content
TYPE 3 BARRICADE,ORANGE/WHITE,60 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE 3 BARRICADE,ORANGE/WHITE,60 IN

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FGL0
  • Mfr. Model # 6FGL0
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Height 60"
  • Colour Orange/White
  • Includes Hardware
  • Width 48"
  • Item Type 3 Barricade
  • Material Polypropylene
  • Weight 40 lb.
  • Standards NCHRP-350 Category I And MUTCD Part VI Section 6F.59
  • Tape Material Engineer Grade Sheeting
  • Storage Size Length 96"
  • Panel Height 4"
  • Storage Size Width 96"
  • Panel Width 1-1/2"
  • Reflective Top Panel Size 4"
  • Panel Length 96"
  • Reflective Bottom Panel Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list