Skip Content
TYPE 2 MODULAR BARRICADE,45 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE 2 MODULAR BARRICADE,45 IN. H

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UTY4
  • Mfr. Model # 3UTY4
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Colour Orange/White
  • Height 45"
  • Item Type 2 Modular Barricade
  • Width 24"
  • Material Co-Polyolefin
  • Weight 14 lb.
  • Standards NCHRP-350 Category I And MUTCD Part VI Section 6F.59
  • Storage Size Length 45"
  • Tape Colour Orange/White
  • Storage Size Width 4"
  • Panel Height 12"
  • Tape Material Engineer Grade Sheeting
  • Panel Length 24"
  • Panel Width 1/2"
  • Reflective Bottom Panel Size 12"
  • Reflective Top Panel Size 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list