Skip Content
TYPE 2 MODULAR BARRICADE,24 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE 2 MODULAR BARRICADE,24 IN. W

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UTY5
  • Mfr. Model # 3UTY5
  • UNSPSC # 46151501
  • CATALOGUE PAGE # 2380
  • Shipping Weight 12.7 lbs

Technical Specs

  • Colour Orange/White
  • Height 45"
  • Item Type 2 Modular Barricade
  • Material Co-Polyolefin
  • Width 24"
  • Weight 14 lb.
  • Tape Colour Orange/White
  • Tape Material High-Intensity Sheeting
  • Storage Size Length 45"
  • Standards NCHRP-350 Category I And MUTCD Part VI Section 6F.59
  • Storage Size Width 4"
  • Panel Height 12"
  • Panel Width 1/2"
  • Panel Length 24"
  • Reflective Top Panel Size 8"
  • Reflective Bottom Panel Size 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list