TYPE 2 BARRICADE,41 IN. H,15 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE 2 BARRICADE,41 IN. H,15 LB.

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P883
  • Mfr. Model # 13P883
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Orange/White
  • Height 41"
  • Length 41"
  • Item Type 2 Barricade
  • Material Polypropylene/Steel
  • Width 24"
  • Weight 15 lb.
  • Standards NCHRP-350 And MUTCD
  • Tape Colour Orange/White
  • Panel Height 12"
  • Panel Width 24"
  • Tape Material Vinyl
  • Reflective Top Panel Size 8 x 24"
  • Panel Length 24"
  • Reflective Bottom Panel Size 8 x 24"
  • Retroreflective Grade Not Retroreflective
  • Barricade Frame Material Steel
  • Barricade Panel Material Plastic
  • Interlocking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list