Skip Content
TYPE 2 BARRICADE,40 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE 2 BARRICADE,40 IN. H

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P870
  • Mfr. Model # 13P870
  • UNSPSC # 46151501
  • CATALOGUE PAGE # 2380
  • Shipping Weight 43.0 lbs

Technical Specs

  • Colour Orange/White
  • Length 72"
  • Includes (2) A Frame Legs, (1) I Beam Board
  • Item Type 2 Barricade
  • Height 40"
  • Width 40"
  • Material Polypropylene
  • Weight 34 lb.
  • Tape Colour Orange/White
  • Standards NCHRP-350 And MUTCD
  • Tape Material Vinyl
  • Panel Width 8"
  • Panel Height 2"
  • Panel Length 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list