Skip Content
TYPE 2 BARRICADE,24 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TYPE 2 BARRICADE,24 IN. W

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P885
  • Mfr. Model # 13P885
  • UNSPSC # 46151501
  • CATALOGUE PAGE # 2380
  • Shipping Weight 13.4 lbs

Technical Specs

  • Colour Orange/White
  • Item Type 2 Barricade
  • Length 41"
  • Height 41"
  • Width 24"
  • Material Polypropylene
  • Weight 15 lb.
  • Standards NCHRP-350 And MUTCD
  • Panel Height 12"
  • Tape Material Vinyl
  • Panel Length 24"
  • Tape Colour Orange/White
  • Panel Width 24"
  • Reflective Top Panel Size 12 x 24"
  • Reflective Bottom Panel Size 8 x 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list