Skip Content
Discontinued with Replacement
TYPE 196E 48IN TECH LEVEL W/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TYPE 196E 48IN TECH LEVEL W/CASE

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA37948
  • Mfr. Model # 37948
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LEVEL TYPE 96M IP65 48IN MAG ELEC

Price: NA

Product Details

With audible tone, level tells you plumb, level or any angle in-between. Display flips over when level is upside-down. Easy one-button calibration in less than seven seconds. Soft/protective case included.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list