TYPE 106TM MAGNETIC 7-12 PLTE LVL 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE 106TM MAGNETIC 7-12 PLTE LVL 2

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA34712
  • Mfr. Model # 34712
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 294
  • Shipping Weight 10.0 lbs

Product Details

Fully sealed solid rail (6 sided) extension eliminates deflection, and delivers the smoothest extension movement available. Top plumb vial is permanently positioned at eye level. Certified accuracy in normal reading positions: 1/32 inch over 72 inch. Vials never fog, leak or require adjustment.

Technical Specs

  • Item Magnetic Plate Level 2 Type 106TM
  • Features Super Strong Magnets, Fully Sealed Solid Rail (Six Sided) Extension Eliminates Deflection and Delivers the Smoothest Extension Movement Available
  • Length 7 - 12 ft.
  • Frame Material Strong Re-Enforced Aluminium
  • Vial Type Non-Fog
  • Magnetic/Nonmagnetic Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list