TYPE 106T 6-10 PLT LVL2 W/STANDOFFS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE 106T 6-10 PLT LVL2 W/STANDOFFS

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA35610
  • Mfr. Model # 35610
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 294
  • Shipping Weight 9.0 lbs

Product Details

Fully sealed solid rail (6 sided) extension eliminates deflection, and delivers the smoothest extension movement available. Top plumb vial is permanently positioned at eye level. Certified accuracy in normal reading positions: 1/32 inch over 72 inch. Vials never fog, leak or require adjustment.

Technical Specs

  • Colour Yellow
  • Features Re-Enforced Frame, Fully Sealed Solid 6-Sided Rail Extension Eliminates Deflection, Removable 1-5/8" Stand-Offs
  • Item Plate Level
  • Accuracy +/-0.0625"
  • Total Number of Vials 3
  • Length 6 ft. - 10 ft.
  • Vial Material Acrylic
  • Frame Material Aluminum
  • Magnet Type None
  • Number of Plumb Vials 2
  • Number of Level Vials 1
  • Vial Type Bubble
  • Number of Magnets 0
  • Magnetic/Nonmagnetic Nonmagnetic
  • Number of 45 Degree Vials 0
  • Number of 30 Degree Vials 0
  • Lighted Vials No
  • Number of V-Grooves 0
  • Top Read Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list